missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Microscope Slides with Pink Frosted Band, Ground Edge 90°

Product Code. 11842350
Click to view available options
:
Microscope Slide with Pink Band; Material: Glass; Dimensions (L x W): 76 x 26 mm; Edges: 90°, Ground; Frosted: 1 End; No. per Pack: 50; Description: Slide with 20 mm Frosted Pink Band
This item is not returnable. View return policy

Product Code. 11842350

Brand: Rogo Sampaic™ BPB031

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Microscope slides with pink colored frosted bands are ideal for color-coded classification of samples.

Microscope slides with pink colored frosted bands are ideal for color-coded classification of samples according to urgency, technique, department of origin, etc.

  • Standard size (76 x 26 mm)
  • Pink colored frosted bands of 20 mm
  • Ground edges, 90°

Specifications

No. per Pack 50
Edges 90°, Ground
Frosted 1 End
Material Glass
Description Slide with 20 mm Pink Frosted Band
Dimensions (L x W) 76 x 26 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.