Learn More
Sartorius™ Midisart™ RC Syringe Filters
Minisart™ regenerated cellulose RC syringe filters for HPLC sample preparation have a broad chemical compatibility, enabling use with DMSO and a wide range of applications.
Brand: Sartorius™ 17765----------S
361.63 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
- Regerated cellulose RC
- For HPLC sample preparation
- Can be used with DMSO
- Suitable for a wide range of applications
Specifications
CE-marked | |
Regenerated Cellulose | |
Non-sterile | |
Polypropylene | |
200/pk | |
200Pack | |
25 mm |
White | |
0.45 μm | |
HPLC sample preparation and other applications | |
Hydrophilic | |
Male Luer Slip | |
RC Syringe Filter |