missing translation for 'onlineSavingsMsg'
Learn More

RUBIS Mini Tweezers

Mini Tweezers - Antimagnetic/Anti-acid SS

Brand:  RUBIS 3M

Additional Details : Weight : 0.00630kg

 View more versions of this product

Product Code. 11793426

  • 17.33€ / Each
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

  • Mini Tweezers
  • High Precision Tweezers
  • 100% Made in Switzerland
  • Anti-acid/Antimagnetic Stainless Steel
  • Perfect alignment
  • Very effective in narrow spaces
  • Excellent for use under microscope
  • Reliable
  • OAL: 70 mm (2.75 in.)
Specifications

Specifications

Pointed, Ultra Fine
Anti-acid, Anti-magnetic Stainless Steel
Mini Tweezers
2.76 in.
70 mm
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions