missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Ink Ribbons

Product Code. 11824125
Click to view available options
Color:
Black
Blue
Green
Red
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11824125

Brand: Brady™ 710196

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These ribbons have standard scratch, smear and chemical resistance. MiniMark™ Ink Ribbons for B-7951 and B-7589 materials.

  • These ribbons have standard scratch, smear and chemical resistance.
  • MiniMark ribbon for B-7951 and B-7589 materials.

Specifications

Product Type Printer Ribbon
Color Green
For Use With (Equipment) MiniMark Printer
Length (English) 98.4 yd.
Width (English) 4.33 in.
Length (Metric) 90 m
Width (Metric) 110 mm
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 90 m x 110 mm
Description 110 mm Green Ribbon (1 Ea.)
Printable Sides Ink side out
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.