missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Mixing Chamber
Shop All Cytiva Products
Click to view available options
Volume (Metric):
0.6 mL
Unit Size:
Each
Specifications
Specifications
| Connection Type | Finger tight connector |
| For Use With (Application) | Chromatography of Biomolecules |
| For Use With (Equipment) | Mixer M-925 |
| Material | PEEK |
| Max. Pressure | 3625 psi |
| Type | Mixing Chamber |
| Volume (Metric) | 0.6 mL |
| pH | 1 to 13 Long Term/1 to 14 Short Term |
| Quantity | 1 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction