missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Mobile Base Stand for Protector Double Glove Box

Product Code. 16407470 Shop All Labconco Corporation Products
Click to view available options
For Use With (Equipment):
Double-wide Labconco Glove Box
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16407470

Brand: Labconco™ 5062020

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Epoxy-coated, welded steel base stands have a permanently attached, black phenolic laminate work surface

  • Stand supports a double glove box
  • Lower shelf provides convenient space for accessory vacuum pump or drying train

Specifications:

  • Height adjustable from 83.8 to 101.6 cm (33 to 40 in.) with swivel casters
  • Work surface dimensions (W x D x H): 264.1 x 78.7 x 2.8 cm (104 x 31 x 1.1 in.)

Specifications

For Use With (Equipment) Double-wide Labconco Glove Box
Height (English) 35.6 in.
Weight (English) 400 lb.
Weight (Metric) 181 Kg
Depth (English) 30 in.
Width (English) 103.2 in.
Height (Metric) 90.4 cm
Depth (Metric) 76.2 cm
Width (Metric) 262.1 cm
Product Type Support Stand
Material Steel, Epoxy
Capacity (Metric) Max. Load 1815 kg
For Use With (Application) Support Labconco Glove Box
Color Gray
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.