missing translation for 'onlineSavingsMsg'
Learn More

Micronova Modular Multi-Bucket Cart Systems
GREENER_CHOICE

Product Code. p-200115226 Shop All Micronova Products
Click to view available options
Dimensions (L x W x H):
81 x 61 x 102 cm
97 x 61 x 102 cm
109 x 61 x 102 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30533184

Brand: Micronova C227MC

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ergonomically designed with smooth maneuverability with customizable configurations

  • A hanging bucket design provides greater stability and raised bucket height for convenient mop saturation
  • Durable 304 electropolished stainless steel construction
  • Raised bucket height for ergonomic and convenient mop saturation
  • Hanging bucket design provides greater stability
  • Single piece stainless steel push bar for durability and contamination control
  • Foot-operated wheel break secures cart in place
  • Interchangeable side rails to convert to double or triple bucket system
  • Compatible with plastic or stainless steel, narrow, or shallow buckets
  • Use with any Micronova stainless steel wringers
  • Manufactured for use in Controlled Environments
  • ISO 5 thru 9 Cleanrooms
  • ISO 9001 Certified Manufacturing Facility

Specifications

Autoclavable Autoclavable
Product Type Double Bucket Cart
Color Platinum
Dimensions (L x W x H) 97 x 61 x 102 cm
For Use With (Application) Micronova Mop Heads and Wringers
Height (English) 40 in.
Height (Metric) 102 cm
Length (English) 38 in.
Length (Metric) 97 cm
Load Bearing Capacity (English) 25.65 lb.
Load Bearing Capacity (Metric) 11.63 kg
Material Stainless Steel
No. of Shelves None
Weight (Metric) 11.63 kg
Weight (English) 25.65 lb.
Width (English) 24 in.
Width (Metric) 61 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.