Learn More
Invitrogen™ Magnesium Green™, AM, cell permeant - Special Packaging
Exhibits higher affinity for Mg2+ (Kd approximately 1.0mM) than mag-fura-2 (Kd approximately 1.9mM) or mag-indo-1 (Kd approximately 2.7mM)
Brand: Invitrogen™ M3735
Additional Details : Weight : 0.00450kg
Description
- Upon binding Mg2+, Magnesium Green exhibits an increase in fluorescence emission intensity without shift in wavelength
- Absorption/emission maxima approximately 506/531nm
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Magnesium Detection
Order Info
Shipping Condition: Room temperature
Specifications
Store in freezer -5°C to -30°C. | |
Cell Viability and Proliferation | |
Magnesium Indicator | |
Magnesium Green™ |
Fluorescent | |
Fluorescence Microscope, Microplate Reader | |
Magnesium Indicator | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.