missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Molybdenum Stainless Steel Beakers with Handle and Spout

Catalog Number 11731913
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these beakers for a variety of general laboratory applications. Agencinox™ Molybdenum Stainless Steel Beakers ensure the safe transfer of liquids.

  • Stainless steel Molybdenum construction
  • High chemical resistance
  • Available in a variety of sizes
Diameter (Metric) Outer 100 mm
Capacity (Metric) 1000 mL
Material Stainless Steel (Molybdenum)
Height (Metric) 130 mm
Includes Handle, Spout
Type Beaker
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'