missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Molybdenum Stainless Steel Beakers with Handle and Spout
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
Description
- Stainless steel Molybdenum construction
- High chemical resistance
- Available in a variety of sizes
Specifications
Diameter (Metric) Outer | 100 mm |
Capacity (Metric) | 1000 mL |
Material | Stainless Steel (Molybdenum) |
Height (Metric) | 130 mm |
Includes | Handle, Spout |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'