missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Molybdene Stainless Steel Beakers with Spout

Product Code. 11771903
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11771903

Brand: Agencinox™ 2300B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these beakers for a variety of general laboratory applications. Agencinox™ Molybdenum Stainless Steel Beakers ensure the safe transfer of liquids.

  • Stainless steel Molybdenum construction
  • High chemical resistance
  • Available in a variety of sizes

Specifications

Diameter (Metric) Outer 150 mm
Capacity (Metric) 3000 mL
Material Stainless Steel (Molybdenum)
Height (Metric) 180 mm
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.