missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ Molybdene Stainless Steel Beakers without Spout
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Description
- Stainless steel Molybdenum construction
- High chemical resistance
- Available in a variety of sizes
Specifications
Specifications
| Diameter (Metric) Outer | 100 mm |
| Capacity (Metric) | 1000 mL |
| Material | Stainless Steel (Molybdenum) |
| Height (Metric) | 130 mm |
| Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto