missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ TeenPrep™ Lysing Matrix Z, 15 mL Tubes

Product Code. p-4643252 Shop All MP Biomedicals Products
Click to view available options
Quantity:
25 x 15 mL Tubes
5 x 15 mL Tubes
50 x 15 mL Tubes
Unit Size:
Pack of 25
Pack of 5
Pack of 50
This item is not returnable. View return policy

Product Code. 15222860

Brand: MP Biomedicals™ 116978005

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.

Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.

  • Tube size: 15 mL
  • Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
  • Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Sample Type Animal Tissues, Plants, Insects
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix Z
Quantity 5 x 15 mL Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.