missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Certified Yeast Growth Medium
- Rich medium for the growth of S. pombe in liquid medium
- Powdered
- Four years shelf life
- Use 35g per liter
- Contents/liter: YE, 1x SP Supplements (50mg each ADE, HIS, LEU, LYS, URA)
Yeast cell culture, Life sciences
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Form | Dehydrated |
| Grade | Molecular biology |
| Product Type | Microbiology Media |
| Formulation | Yeast extract 5g/L, Dextrose 30g/L, 1X supplements (50mg each ADE, HIS, LEU, LYS, URA) |
| For Use With (Application) | For growth of S. pombe in liquid medium |
| Quantity | 454 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?