missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Muffle Furnace SKM with Lift Door

Product Code. 15978360 Shop All Nabertherm Products
Click to view available options
Temperature Control:
B410
C450
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15978360

Brand: Nabertherm LM092H1RN1

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use with applications involving aggressive substances. Furnace includes ceramic muffle with embedded heating from four sides.

  • Maximum Temperature: 1100 °C
  • Muffle heated from four sides
  • Furnace chamber with embedded ceramic muffle, high resistance to aggressive gasses and vapours
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Flap door can be used as work platform or lift door
  • Adjustable working air inlet in the door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low­noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Capacity (Metric) 9 L
Temperature (Metric) 1100°C
Temperature Control B410
Dimensions (D x W x H) Interior 240 x 230 x 170 mm
Dimensions (L x W x H) Exterior 505 x 490 x 900 mm
Weight (Metric) 50 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.