missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ N2 Mass Flowmeter
Click to view available options
Flow Rate Range:
0 to 2 LPM
0 to 20 LPM
0 to 30 LPM
0 to 50 LPM
0 to 500 mL/min.
Unit Size:
Each
Specifications
Specifications
| Type | Mass Flowmeter |
| Accuracy | ±5% |
| Certifications/Compliance | NIST calibration certificate |
| Flow Rate Range | 0 to 500 mL/min. |
| Power Supply Details | 12 V to 200 mA max |
| Precision | ±1.5 % |
| Scale | Full scale |
| Temperature (Metric) | 5°C to 50°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction