missing translation for 'onlineSavingsMsg'
Learn More

Porcelaines Avignon™ Nacelle Rectangular Porcelain Basket

Product Code. 11718493
Click to view available options
Capacity (Metric):
16 mL
25 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11718493

Brand: Porcelaines Avignon™ 11803

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Add the Porcelaines Avignon™ Nacelle Rectangular Porcelain Basket to your porcelain laboratory glassware for effective and efficient heating and cooling of mixtures.

  • Maximum temperature: 1200°C
  • Rectangular shape
  • Porcelain
  • Basket style

Specifications

Material Porcelain
Max. Temperature (Metric) 1200°C
Capacity (Metric) 16 mL
Height (Metric) 12mm
Product Type Rectangular Porcelain Baskets
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.