missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Porcelaines Avignon™ Nacelle Rectangular Porcelain Basket
Click to view available options
Capacity (Metric):
16 mL
25 mL
Unit Size:
Pack of 6
Description
- Maximum temperature: 1200°C
- Rectangular shape
- Porcelain
- Basket style
Specifications
Specifications
| Material | Porcelain |
| Max. Temperature (Metric) | 1200°C |
| Capacity (Metric) | 16 mL |
| Height (Metric) | 12mm |
| Product Type | Rectangular Porcelain Baskets |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction