missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Replacement Coupling Inserts, elbow coupling, 1/4 inch

Catalog Number 10744053
Click to view available options
90° Elbow coupling insert with 1/4 in. (6.35mm) hose barb
This item is not returnable. View return policy
This item is not returnable. View return policy

For Use With: Nalgene Quick Filling/Venting Closures

Promote faster installation using Thermo Scientific™ Nalgene™ Polypropylene Replacement Coupling Inserts for Quick/Filling Venting Closures, which support one-handed connection and disconnection when applied to mating coupling bodies. Male, barbed quick-disconnect replacement coupling inserts for use with Nalgene Quick Filling/Venting Closures.

  • For use with Nalgene Quick Filling/Venting Closures
  • Promotes fewer leakpoints and short assemblies

TRUSTED_SUSTAINABILITY
Product Type Insert
Description 90° Elbow coupling insert
Diameter (English) Inner Tubing 1/4 in.
Diameter (Metric) Inner Tubing 6.35 mm
Material Polypropylene
No. per Case 6
No. per Pack 6
For Use With (Equipment) Nalgene Quick Filling/Venting Closures
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'