missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Catalog Number p-4521981
Click to view available options
Capacity (Metric):
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Save valuable storage space with these easy-to-grip, square, wide-mouth PPCO bottles, which feature durable, uniform walls resistant to splitting or puncturing.

Save valuable storage space with the easy-to-grip Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure. These bottles feature durable, uniform walls resistant to splitting or puncturing.

  • Wide mouth for easy filling and pouring
  • Square shape saves shelf space
  • Durable, uniform walls are resistant to splitting or puncturing
  • Leakproof†, linerless polypropylene caps
  • Autoclavable

Ordering Information:

Bulk packed in case; closures included but not assembled. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY
Capacity 8 oz., 250 mL
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 43 mm
Closure Type Screw Cap
Diameter (Metric) 61 mm square
Height (English) 4.56 in.
Height (Metric) 116 mm
Through the Closure Dispensing No
Width (English) 2.44 in.
Product Type Wide Mouth Square Bottle
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Wide-Mouth Square Bottle
Diameter (English) 2.4 in.
Diameter (English) Inner Neck 1.3 in.
Diameter (Metric) Inner Neck 33 mm
Material PPCO
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Natural
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Wide
Shape Square
Show More Show Less

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'