missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure

Product Code. 11329624
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
Unit Size:
Pack of 24
Pack of 48
Pack of 72
This item is not returnable. View return policy

Product Code. 11329624

Brand: Thermo Scientific™ 21870008

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Perform light-duty, general purpose applications where heavier bottles are not required with these wide-mouth PPCO economy bottles with closure.

Perform light-duty, general purpose applications where heavier bottles are not required with Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure. These bottles are lightweight versions of the original Nalgene lab-quality bottle. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables.

Features:
  • Economical and recyclable
  • Translucent for easy viewing of liquid levels
  • Linerless caps for leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Autoclavable

Includes:

Polypropylene screw closures

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 33 mm
Material PPCO
No. per Case 72
No. per Pack 72
Sterility Non-sterile
Closure Color Natural, translucent
Neck Finish 43 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 131 mm
Product Type Wide Mouth Economy Bottle
Height (English) 2.48 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 43 mm
Diameter (Metric) 61 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.