Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Protect light-sensitive products with these wide-mouth translucent amber HDPE packaging bottles.
Brand: Thermo Scientific™ 312184-0008
Additional Details : Weight : 10.50600kg
Description
Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.
Features:- Translucent amber HDPE bottle with opaque amber PP closure
- Protects light-sensitive products while allowing user to see contents
- Wide mouth for easy filling and dispensing of liquids and powders
- Leakproof†
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
8 oz., 250 mL | |
8 oz. | |
Wide-Mouth Packaging Bottles | |
HDPE | |
250 | |
Opaque Amber | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition. | |
43-415 mm | |
Screw (Bulk Packed, Unassembled) | |
5.15 in. | |
Wide | |
No |
250 mL | |
Translucent Amber | |
33 mm | |
250 | |
Wide Mouth Packaging Bottle | |
43 mm | |
Yes | |
Polypropylene | |
61 mm | |
131 mm | |
Round | |
2.4 in. |
The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.