missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Assembled Screw Caps with Inserted Septa for 4mL Vials
Thermo Scientific™ National Assembled Screw Caps with Inserted Septa for 4mL Vials are designed to be used with any 13mm septa.
46.10€ - 54.34€
Specifications
Material | PTFE, Silicone, Polypropylene |
---|---|
Product Line | National |
For Use With (Equipment) | 4 mL Vials |
Product Code | Brand | Color | Material | Septum | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Septum | Price | Quantity & Availability | |||
12420178
|
Thermo Scientific™
C4015-1050A |
Black | PTFE, Silicone, Polypropylene | White PTFE/Natural Silicone |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
12450228
|
Thermo Scientific™
C4015-75R |
Red | PTFE, Silicone, Polypropylene | Red PTFE/White Silicone |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
Description
Thermo Scientific™ National Assembled Screw Caps with Inserted Septa for 4mL Vials are designed to be used with any 13mm septa.
Specifications
PTFE, Silicone, Polypropylene | |
National | |
4 mL Vials |