missing translation for 'onlineSavingsMsg'
Learn More

Piercan™ Natural Rubber Dry Box Gloves

Product Code. 11747108
Click to view available options
:
Color: Pale Yellow; Diameter: ; Length: 762 to 812mm
This item is not returnable. View return policy

Product Code. 11747108

Brand: Piercan™ 10750 H 8 E6 6

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Order Info

Color

Specifications

Certifications/Compliance CE 0333 Certified
Color Pale Yellow
Disposable Single-use
Material Rubber
Product Type Dry Box Gloves
Sterility Sterile
Temperature (Metric) Max 25°C
Thickness (English) 24 mil
For Use With (Application) Nuclear industries, Life sciences
Quantity 2/Pk.
Resistant To To Cold Conditions
Length (Metric) 762 to 812 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.