missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Natural Rubber Stopper
Shop All Brand Products
Click to view available options
Diameter (Metric) Bottom:
12 mm
14 mm
21 mm
Diameter (Metric) Top:
16 mm
18 mm
27 mm
Unit Size:
Pack of 25
Description
- Natural rubber (NR)
- Red
Specifications
Specifications
| Height (Metric) | 20 mm |
| Color | Red |
| Diameter (Metric) Bottom | 14 mm |
| Diameter (Metric) Top | 18 mm |
| Material | Rubber |
| Product Type | Tapered Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction