missing translation for 'onlineSavingsMsg'
Learn More

Piercan™ Neoprene Dry Box Gloves

Catalog Number p-8008470
Click to view available options
Diameter (Metric) Cuff:
156
186
220
300
Size:
7
8
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy
Certifications/Compliance CE 0333 Certified, AFAO ISO 9001, ISO 14001
Color Black
Disposable Single-use
Hand Ambidextrous
Material Neoprene
Product Type Dry Box Gloves
Size 9
Temperature (Metric) Max 25°C
Thickness (English) 15 mil
Glove Cuff Style Beaded/Rolled
Quantity 2/Pk.
Resistant To To hydrogen peroxide, oil/grease
Length (Metric) 762 to 812 mm
Length (Metric) Cuff 10 mm
Diameter (Metric) Cuff 156
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'