missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 100
Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Equipped with manual and analog controls.
697.00€ - 2236.00€
Specifications
Motor Type | AC Motor |
---|---|
Dimensions (L x W x H) | 130 x 99 x 177 mm |
Description | Liquid Transfer Pump |
Plug Type | Universal |
Weight (English) | 1.5 kg |
Product Code | Brand | Control | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Control | Material | Price | Quantity & Availability | ||||
16534064
|
KNF™
179092/153257 |
Manual Control | Pump head: PTFE Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
2054.00€
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
16628592
|
KNF™
179090/153257 |
Manual Control | Pump head: PP, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
697.00€
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
16638592
|
KNF™
179091/153257 |
Manual Control | Pump head: PVDF, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
855.00€
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16648592
|
KNF™
179093/153257 |
Analog and impulse control | Pump head: PP, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
881.00€
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
16658592
|
KNF™
179095/153257 |
Analog and impulse control | Pump head: PTFE, Diaphragm: PTFE-coated, Valves: FFKM Kalrez |
2236.00€
Each |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
Description
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).- Chemically resistant diaphragm transfer pump
- Quick and easy calibration
- Transfer function (0.2 to 1.3 LPM)
- Dry running
- Outstanding chemical resistance (FT versions) For simple dosing and transfer of chemicals and other fluids in a variety of applications.
Specifications
AC Motor | |
Liquid Transfer Pump | |
1.5 kg | |
40°C | |
100 - 240 V / 50-60 Hz | |
IP 65 | |
5°C | |
Liquid Transfer Pump | |
1 bar G | |
1 |
130 x 99 x 177 mm | |
Universal | |
Liquid Transfer Pump | |
0.2 to 1.3 L/min. | |
Vacuum System | |
1 | |
Oil Free | |
1 | |
100/240 V |