missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 300

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Equipped with manual and analog controls.

Brand:  KNF™ 179104/153257

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 16554064

  • 2627.00€ / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm transfer pump
  • Quick and easy calibration
  • Transfer function (0.2 to 1.3 LPM)
  • Dry running
  • Outstanding chemical resistance (FT versions) For simple dosing and transfer of chemicals and other fluids in a variety of applications.
Specifications

Specifications

Manual Control
160 x 104 x 188 mm
Pump head: PTFE, Diaphragm: PTFE-coated, Valves: FFKM Kalrez
Universal
1.5 kg
40°C
100 - 240 V / 50-60 Hz
IP 65
5°C
Liquid Transfer Pump
1 bar G
1
AC Motor
Liquid Transfer Pump
Diaphragm Liquid Pump NF 300 ft.0.18 S
29-34 W
Liquid Transfer Pump
0.5 to 3 L/min.
Vacuum System
1
Oil Free
1
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions