missing translation for 'onlineSavingsMsg'
Learn More

Ansell Nipro GAMMEX™ Latex Surgical Undergloves

Product Code. 17823722 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Product Code. 17823722

Brand: Ansell 330050090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

These latex, powder-free surgical undergloves enable effortless double gloving and help keep the skin moist and supple in healthcare settings.

  • ASTM D6978 certified
  • Contains glycerol and dimethicone as moisturizing agents to help retain moisture and rehydrate skin
  • Made with Ansell's unique anatomic formers to enhance comfort and fit to help reduce hand fatigue
  • Green colored, smooth and with micro-textured external finish for double gloving and easy identification of a glove breach
  • DERMASHIELD™ Technology internal coating, together with the built-in moisturizer, facilitates dry and damp donning as well as intra-operative changes
  • For use in chemotherapy and healthcare applications

Specifications

Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 9.06 ±0.79 mil
Finger Thickness (Metric) 0.23 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 8.27 ±0.79 mil
Palm Thickness (Metric) 0.21 ±0.02 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 8.27 ±0.79 mil
Thickness (Metric) 0.21 ±0.02 mm
Model GAMMEX-330050
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.