missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Nitrogen Tubes with NS Stopcock, Socket
Click to view available options
Description:
Capacity: 10 mL
Capacity: 25 mL
Capacity: 50 mL
Unit Size:
Each
Description
- With conical ground joint and NS stopcock
- Ground joint features high taper accuracy and excellent tightness
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Description | Capacity: 10 mL |
| Material | Borosilicate Glass (3.3) |
| Includes | Socket and NS Stopcock |
| Product Type | Nitrogen Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction