missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Non Sterile Cribbar Sample Bottles (Volume: 1000mL)
Features wide diameter necks for ease of sampling and pipetting
70.90€
Specifications
ATCC® | Yes |
---|---|
Cap Color | Red |
Cap Type | Screw |
Content And Storage | Room Temperature |
Format | Disposable |
Product Code | Brand | Cap Color | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cap Color | Color | Price | Quantity & Availability | ||||
15722165
|
Microspec™
R4 |
Red | Translucent |
70.90€
Pack of 56 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15762165
|
Microspec™
R8 |
Red | Green |
70.90€
Pack of 56 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
- Includes label for marking
Specifications
Yes | |
Screw | |
Disposable | |
Microbiology Sampling Bottles with Label | |
1000 mL | |
Yes | |
56 | |
1000 mL | |
70 mm | |
211 mm | |
80 g |
Red | |
Room Temperature | |
United Kingdom | |
Sterile | |
1080g | |
Polypropylene | |
1000 mL | |
2.76 in. | |
8.30 in. | |
2.82 oz. |