missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Non Sterile Sterile Cribbar Sample Bottles (Volume: 250mL)
Ideal for water sampling for either microbiological or chemical analysis
85.70€
Specifications
ATCC® | Yes |
---|---|
Cap Type | Screw |
Content And Storage | Room Temperature |
Additive | None |
Format | Disposable |
Product Code | Brand | Cap Color | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cap Color | Color | Price | Quantity & Availability | ||||
15702155
|
Microspec™
P8 |
Blue | Green |
85.70€
Pack of 140 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
15762145
|
Microspec™
P4 |
Red | Translucent |
85.70€
Pack of 140 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
Description
- For sampling, potability testing, Legionella spp, pathogenic and indicator species
- Squat bottles facilitating easy sampling from low drain points
- Features wide diameter necks for ease of sampling and pipetting
- Caps are tamper evident
- Stable on bench
- Rectangular to make most of limited storage space
- Squat Bottle for ease of sampling
- Wide neck for ease of sampling and pipetting
- Off-centre neck to aid sampling close fitting outlets
Specifications
Yes | |
Room Temperature | |
Disposable | |
Microbiology Sampling Bottles with Label | |
250 mL | |
Sampling | |
Polypropylene | |
250 mL | |
2.874 in. | |
3.347 in. | |
31 g |
Screw | |
None | |
United Kingdom | |
Sterile | |
281g | |
Yes | |
140 | |
250 mL | |
73 mm | |
85 mm |