missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Non-treated 384-well Microplates

Click to view available options
Color:
Black
Clear
White
Quantity:
100/Cs.
40/Cs.
80/Pk.
Lid:
With Lid
Without Lid
Total Volume (Metric) Well:
28 μL
131 μL
Unit Size:
Pack of 100
Pack of 40
Pack of 80
Description
- Footprint compatible with automated systems
- Can be traced to production through defined LOT number system
- Free of detectable DNase, RNase and human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Quadrupled the number of wells (from 96)
- Well-to-well spacing: 4.5 mm
- Rounded square well profile, providing flexible working volume of 10 μl to 130 μl and reduced wicking and bubbling
Specifications
Specifications
| Certifications/Compliance | DIN ISO 9001 |
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Binding Type | Medium Binding |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction