missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ AK Latex Cleanroom Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- 100% natural rubber latex has enhanced dexterity and elasticity
- Powder free manufacturing process reduces particulate and extractable contamination
- Diamond embossed palm provides added grip on wet surfaces
- Cleanroom packaged to protect gloves from airborne contamination
- Double-bagged with cleanroom compatible packaging and labeling materials
- Size embossed on gloves so there is no ink to contaminate process
- Suitable for up to class 100 cleanroom
Specifications
Certifications/Compliance | IEST-RP-CC005.3, ASTM F739 |
Certifications/Compliance (Europe) | EN388, EN374-3 |
Cleanroom Class | Class 100 (ISO 5) |
Color | Orange |
Exterior Finish | Partially Textured |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Size | 11 |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'