missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Nozzle Spring
Shop All Tuttnauer Products
Click to view available options
For Use With (Equipment):
Nozzles (2.5 mm), Gasket Rack 2 CASS. PIP
Nozzles (4 mm), Stopper SIL (5 mm H)
Nozzles (6 mm)
Unit Size:
1 unit
Description
- Spring to adjust the Nozzle height to suit different types of glassware.
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Nozzle Spring |
| For Use With (Equipment) | Nozzles (4 mm), Stopper SIL (5 mm H) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction