missing translation for 'onlineSavingsMsg'
Learn More

Testo™ NTC Food Penetration Probe with T-Handle

Product Code. 10460982
Click to view available options
Temperature Range (Metric):
-25°C to +150°C
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten

Product Code. 10460982

Brand: Testo™ 0613 2411

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten

A robust food penetration probe used primarily for measuring the core temperature of food.

  • Probe is EN 13485 and HACCP-compliant, making it particularly practical for use in the food sector when connected to a corresponding measuring instrument
  • Special handle makes it easy to use when measuring the core temperature of semi-solid food
  • NTC sensor
  • Measuring range of −25° to +150°C
  • Rated IP65
  • Includes reinforced protection against buckling and a fixed 1.3m reinforced PUR cable

Specifications

Diameter (Metric) Probe 5 mm
Length (Metric) Probe 114 mm
Measurement Time 7 sec.
Description Reaction time of 7 seconds
Max. Temperature (Metric) 150°C
Min. Temperature (Metric) -25°C
Temperature Range (Metric) -25°C to +150°C
Accuracy ±0.5% of mv (+100° to 150°C), ±0.2°C from −25° to +74.9°C, ±0.4°C for remaining range
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.