missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoCard for blood storage at room temperature
Click to view available options
:
Quantity: 100 Pk.
Specifications
Specifications
| Content And Storage | 18°C to 25°C |
| Format | Filter Card |
| Isolation Technology | Impregnated Specialized Filter Paper Technology |
| Final Product Type | Nucleo Card |
| No. of Reactions | 100 |
| Product Type | Nucleo Card |
| Sample Volume | <200 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction