missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ HILIC HPLC EC Guard Columns

Product Code. 12758992 Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12758992

Brand: Macherey-Nagel™ 761962.30

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Carbon Load 7%
pH 2 to 8.5
Particle Size 5 μm
Length (Metric) 4 mm
Pore Size 110Å
Type EC Guard Column
Diameter (Metric) Inner 3 mm
Stationary Phase NUCLEODUR™ HILIC
Mobile Phase Compatibility Acetonitrile/Water
Solvents Acetonitrile/Water
Packing Material Silica
Crosslinking Ammonium/Sulfonic Acid
Column Format Guard Column
For Use With (Application) Analytical and preparative applications as well as LC/MS
Technique HPLC
Particle Shape Spherical
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.