missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ Dx Blood, CE certified Mini kit for DNA from blood
Description
50 preps
Specifications
Specifications
| Content And Storage | 18°C to 25°C |
| Format | Mini Prep |
| Sample Type | Blood |
| For Use With (Application) | Isolation of DNA |
| No. of Reactions | 50 Preps |
| Sample Volume | 200 L |
| Target | DNA |
Safety and Handling
Signal Word
- Danger
- Flammable liquid Category 3
- Skin sensitiser Category 1
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Respiratory sensitiser Category 1
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H336-May cause drowsiness or dizziness.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- MIXTURE LIST-Contains : guanidine hydrochloride; guanidine hydrochloride; 2-propanol; Proteinase K (lyo)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction