Learn More
Thermo Scientific™ Nunc™ Universal Tri-coded Tubes

Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to securely store and track precious samples.
Brand: Thermo Scientific™ 374VR1-WP1D
1320.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Use the automation friendly Thermo ScientificTM NuncTM Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Specifications
Externally-threaded Universal Tube | |
1.8 mL | |
Plastic | |
Case of 480 | |
Rack | |
1.5 mL | |
Yes |
Not Autoclavable | |
Flat | |
External | |
10 racks of 48 | |
Cylindrical | |
Sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.