missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Nylon Test Sieve 200 mm Diameter

Product Code. 11705598
Click to view available options
Pore Size:
160 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11705598

Brand: Linker Industrietechnik™ 552.050.8810160

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Constructed of square mesh with 160μm sifting holes and plastic body. Nylon Screen Test Sieve can be used with materials that hsve a maximum temperature of 70°C.

  • Square Nylon mesh 160μm
  • 200 mm dia. x 45 mm H
  • Maximum temperature 70°C
  • Nylon sieves are not compatible with Stainless Steel screens.

Specifications

Description Nylon test sieve 160 μm
Quantity 1 Ea.
Pore Size 160 μm
Type Test Sieve
Material POM, Nylon
Height (Metric) 45 mm (internal)
Diameter (Metric) Outer 200 mm
Frame Material POM
Mesh Material Nylon
Format Square Sheet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.