missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ CON 6+ Portable Conductivity Meters, CON 6+
Autoranging conductivity with temperature measurement.
Brand: Oakton™
Additional Details : Weight : 0.58513kg
Description
Features five measuring ranges (upto 200mS)
CON 6+ Meter
- Measures conductivity
- Accurate results even in changing temperature conditions
- With temperature readout and automatic temperature compensation
- One point calibration required for measuring all five ranges
- Both automatic and manual modes available for calibration
- Easy push-button operation with hold and auto-off functions
- Protective boot protects meter from drops and dings
- Available with built-in stand
Conductivity measurements ranging from pure water to boiler blow down water
Specifications
±1% Full-scale | |
Conductivity, TDS | |
5 | |
0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS | |
-10°C to +110°C | |
±0.5°C | |
Conductivity Meter | |
3.37 in. | |
4.2 cm | |
100 hr. |
Meter, conductivity/TDS temp probe, protective rubber boot, batteries | |
0.1, 1.0, 10cm-1 | |
0 to 20 μS, 0 to 200 μS, 0 to 2000 μS, 0 to 20 mS, 0 to 200 mS | |
Automatic | |
0.1°C | |
Conductivity | |
15.7 cm | |
1.68 in. | |
4 x AA | |
1.5V |