missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Oasis HLB Online Cartridge Column
The Oasis HLB on-line cartridge column is designed for rugged, reproducible, and ultra-fast on-line SPE.
622.50€
Specifications
Length (Metric) | 20 mm |
---|---|
Particle Shape | Spherical |
Pore Size | 80 Å |
Quantity | 1/Ea. |
Endcapped | No |
Product Code | Brand | Particle Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Price | Quantity & Availability | |||||
10378959
|
Waters Corporation
186000706 |
25 μm |
622.50€
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
13154639
|
Waters Corporation
186001413 |
5 μm |
622.50€
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
13164639
|
Waters Corporation
186001414 |
15 μm |
622.50€
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Description
- This cartridge column contains the universal polymeric Oasis HLB sorbent, which is optimized for the extraction of a wide range of analytes from various matrices.
- This on-line cartridge column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The Oasis HLB on-line cartridge column fits into a Sentry holder that features a finger-tight fitting for fast, convenient replacement.
Specifications
20 mm | |
80 Å | |
No |
Spherical | |
1/Ea. | |
Cartridge |