missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Oasis HLB Online Column
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
3.9 mm
4.6 mm
Particle Size:
5 μm
15 μm
25 μm
Unit Size:
Each
Description
- The on-line column contains the universal polymeric Oasis HLB sorbent, which is optimized for the extraction of a wide range of analytes from various matrices.
- The Oasis HLB on-line column is designed for use with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The column features traditional HPLC column fittings and hardware.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Shape | Spherical |
| Particle Size | 15 μm |
| Pore Size | 80 Å |
| Quantity | 1/Ea. |
| Endcapped | No |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction