missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Oasis MAX Online Cartridge Column

The Oasis MAX on-line cartridge column is designed for rugged, reproducible, and ultra-fast on-line SPE.

Brand:  Waters Corporation 186002057

Additional Details : Weight : 0.50000kg

Product Code. 13137769

  • 622.50€ / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • This cartridge column contains the Oasis MAX sorbent, which is a water-wettable, mixed-mode polymeric sorbent that has been optimized to achieve higher selectivity and sensitivity for extracting acidic compounds with anion-exchange groups.
  • The Oasis MAX on-line cartridge column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
  • The Oasis MAX on-line cartridge column fits into a Sentry holder that features a finger-tight fitting for fast, convenient replacement.
Specifications

Specifications

2.1 mm
Spherical
80 Å
No
20 mm
30 μm
1/Ea.
Cartridge
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions