missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation Oasis MCX Online Column
The Oasis MCX on-line column is designed for rugged, reproducible, and ultra-fast on-line SPE.
787.50€
Specifications
Length (Metric) | 20 mm |
---|---|
Particle Shape | Spherical |
Particle Size | 30 μm |
Pore Size | 80 Å |
Quantity | 1/Ea. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
13147759
|
Waters Corporation
186002046 |
2.1 mm |
787.50€
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
13157759
|
Waters Corporation
186002047 |
3 mm |
787.50€
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
13167759
|
Waters Corporation
186002048 |
3.9 mm |
787.50€
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
13177759
|
Waters Corporation
186002049 |
4.6 mm |
787.50€
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
Description
- The column contains the Oasis MCX sorbent, which is a novel, mixed-mode polymeric sorbent that has been optimized to achieve higher selectivity and sensitivity for extracting basic compounds with cation-exchange groups.
- The Oasis MCX on-line column is designed for use with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
- The column features traditional HPLC column fittings and hardware.
Specifications
20 mm | |
30 μm | |
1/Ea. | |
Column |
Spherical | |
80 Å | |
No |