missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Objective Plan Apo S

Product Code. 11835133
Click to view available options
Magnification Power:
0.5X
1.0X
1.5X
2.3X
Focus Distance:
10 mm
30 mm
60 mm
63 mm
134 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11835133

Brand: Zeiss™ 435224

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Designed for use with Zeis Microscopes

Ideal for a variety of applications

Specifications

Type Objective Plan Apo S
Focus Distance 10 mm
Magnification Power 2.3X
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.