missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Oil Sorbents Roll

Product Code. 17876396 Shop All asecos Products
Change view
Click to view available options
Length (Metric):
45 m
90 m
Width (Metric):
400.00 mm
800.00 mm
Unit Size:
Each
Pack of 2
Product Code. Length (Metric) Width (Metric) unitSize
17876396 45 m 800.00 mm Each
17856576 45 m 400.00 mm Pack of 2
17866376 90 m 400.00 mm Pack of 2
3 options
This item is not returnable. View return policy

Product Code. 17876396

Brand: asecos™ 9936

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Oil Sorbents Roll is water repellant for the safe absorption of oils, petrol, diesel, etc.

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibres, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles

Specifications

Color Blue
Material Heavy-duty Cloth
Type Oil Only Sorbent Roll
Length (English) 147.64 ft.
Length (Metric) 45 m
Width (English) 31.50 in.
Width (Metric) 800.00 mm
Weight (English) 22.05 lb.
Weight (Metric) 10 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.