missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class F1 Proof Line Weight Set with DAkkS Certificate

Includes the same features and properties as the individual weights of this series, along with the corresponding maximum permissible errors. Sartorius™ OIML Class F1 Proof LIne Weight Set with DAkkS Certificate is supplied with gloves, tweezers and brush in high-quality plastic case

Brand:  Sartorius™ YCS01-253-AC-02

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11373354

  • 575.00€ / Each
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

Values 1 to 5mg: Aluminum leaf weights with density of 2,650 kg/m3
Values of 10 to 500mg: Nickel silver construction with density of 8,600 kg/m3.
Values of 1g and higher: Polished, special stainless steel knob weights with density of 7,950kg/m3
  • Highly corrosion resistant
  • Non-magnetizable
  • Tolerances comply with OIML R111-1
  • Includes sturdy plastic carry case
  • DAkkS Certified
Specifications

Specifications

Proof Line Weight Set
OIML Class F1
1 mg to 500 mg
DAkkS calibration
Aluminum (1 to 5 mg), Nickel Silver (10 to 500 mg)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions