missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ OIML Class F2 Proof Line Knob Weight without Certificate

Product Code. 11363384 Shop All Sartorius Products
Click to view available options
Mass:
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
5 kg
10 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11363384

Brand: Sartorius™ YCW314AC00

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polished non-magnetizable calibration weights. Sartorius™ OIML Class F2 Proof Line Knob Weight without Certificate is constructed of special steel and supplied in a plastic case.

  • Non-magnetizable
  • Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in cleanrooms
  • Special Stainless steel construction with a density of 7,950 kg/m3
  • Complies with OIML R111-1 International Recommentation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Proof Line Weight
Classification OIML Class F2
Material Special Stainless Steel
Density 7,950kg/m3
Mass 1 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.